Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, PAST DUE, 9/16" x 1-11/16", Red
See all 173 items in product family

U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, PAST DUE, 9/16" x 1-11/16", Red

Item #: WBB859020

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $9.95 Save up to 37%
Qty Price
1-2 $6.60 ea.
3+ $6.30 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, PAST DUE, 9/16" x 1-11/16", Red

Pre-inked, one-color stamp imprints the word PAST DUE in red uppercase letters. Microporous ink surface produces a clean, crisp impression every time. Design features a soft-touch grip and flip-open lid. Message stamp offers an impression size of 9/16" x 1-11/16". TAA-compliant stamp lasts for 50,000 impressions before re-inking.

Product Specifications

    • DESCRIPTIONStamp-Ever® Pre-Inked Stamp
    • PACKAGE QUANTITY 1
    • DESIGN/MESSAGEPAST DUE
    • COLOR FINISHRed
    • TYPEPre-Inked Stamp
    • BRANDU.S. Stamp & Sign
    • CONSTRUCTIONPlastic
    • LENGTH INCHES1-11/16
    • MANUFACTURERS PART NUMBER USS5960
    • WIDTH INCHES9/16

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Purchasing Buyer

Your review: Good quality

Pros: nice rubber

Cons: N/A

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!