Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, SMILEY FACE Design, 3/4" Diameter, Red
See all 173 items in product family

U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, SMILEY FACE Design, 3/4" Diameter, Red

Item #: WBB858852

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $8.95 Save up to 36%
Qty Price
1-2 $6.20 ea.
3+ $5.70 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, SMILEY FACE Design, 3/4" Diameter, Red

Pre-inked, one-color round stamp delivers a red smiley face icon in a circle outlined in red. Microporous ink surface produces a clean, crisp impression every time. Impression size is 3/4" diameter. Convenient pocket-size message stamp is TAA compliant and lasts for 50,000 impressions before re-inking.

Product Specifications

    • COLOR FINISHRed
    • LENGTH INCHES3/4
    • MANUFACTURERS PART NUMBER USS5978
    • DESCRIPTIONStamp-Ever® Pre-Inked Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic
    • WIDTH INCHES3/4
    • DESIGN/MESSAGESMILEY FACE
    • TYPEPre-Inked Stamp
    • BRANDU.S. Stamp & Sign

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Works Well

Your review: The stamp will be used at an event for re-entry. It works well and the service from Global was great. Thank you

Is this review helpful?

Love it!

Your review: make work fun and don't have someone have to write a recurring note. We designated the use and everyone loves it! Works well, color is good. bought the refill, but haven't had to use it yet.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!