Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Stamp & Sign Trodat® Professional Message/Date Stamp, 4 Phrases, 2" x 1-1/8", Blue/Red
See all 36 items in product family

U.S. Stamp & Sign Trodat® Professional Message/Date Stamp, 4 Phrases, 2" x 1-1/8", Blue/Red

Item #: WBB859363

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.95 Save up to 33%
Price: $ 41.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U.S. Stamp & Sign Trodat® Professional Message/Date Stamp, 4 Phrases, 2" x 1-1/8", Blue/Red

Professional five-in-one date stamp offers a quick, versatile way to stamp documents with the date only or with the date and four interchangeable key phrases. Self-inking dater delivers rapid, repeat impressions of the words ENTERED, FAXED, PAID or RECEIVED in blue uppercase letters, the date in red and a blue line so you can write in your name. Impression size is 1-1/8" x 2". Four-band date includes months, days and 10 years. The date band cover ensures fingers remain clean. Stamp delivers up to 10,000 impressions. The frame is made of steel.

Product Specifications

    • COLOR FINISHBlue/Red
    • LENGTH INCHES2
    • MANUFACTURERS PART NUMBER USST5444
    • DESCRIPTIONTrodat® Professional Message/Date Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONMetal, Plastic
    • WIDTH INCHES1-1/8
    • DESIGN/MESSAGEMULTI-PHRASE
    • TYPESelf-inking Stamp
    • BRANDU.S. Stamp & Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!