Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco™ Rubber Message/Date Stamp, RECEIVED, 10-Year Date Band, 1-3/4" x 1-1/8", Silver
See all 10 items in product family

Sparco™ Rubber Message/Date Stamp, RECEIVED, 10-Year Date Band, 1-3/4" x 1-1/8", Silver

Item #: WBB858815

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.39 Save up to 91%
Price: $ 1.07

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Rubber Message/Date Stamp, RECEIVED, 10-Year Date Band, 1-3/4" x 1-1/8", Silver

10-year plate dater simultaneously prints "RECEIVED" with today's date. Design features a comfortable, durable handle and polished metal body. Impression size is 1-3/4" x 1-1/8".

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES1-3/4
    • MANUFACTURERS PART NUMBER SPR01585
    • DESCRIPTIONRubber Message/Date Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONMetal, Plastic
    • WIDTH INCHES1-1/8
    • DESIGN/MESSAGERECEIVED
    • TYPERubber Stamp
    • BRANDSparco™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!