Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xstamper® Secure Stamper, 1/2" x 1-5/8", Black
See all 173 items in product family

Xstamper® Secure Stamper, 1/2" x 1-5/8", Black

Item #: WBB858818

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.95 Save up to 35%
Price: $ 7.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Xstamper® Secure Stamper, 1/2" x 1-5/8", Black

Secure Stamper contains a special black ink that completely obscures private information. Ideal for hiding personal information on mail and packages ready to be discarded. Covered information cannot be read, scanned or copied.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES1-5/8
    • MANUFACTURERS PART NUMBER XST35300
    • DESCRIPTIONSecure Stamper
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONMetal, Plastic
    • WIDTH INCHES1/2
    • DESIGN/MESSAGEOBSCURE
    • TYPEPre-Inked Stamp
    • BRANDXstamper®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!