Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Officemate® Self-Inking Message/Date Stamp, FAXED, 1-1/2" x 1/2", Red
See all 36 items in product family

Officemate® Self-Inking Message/Date Stamp, FAXED, 1-1/2" x 1/2", Red

Item #: WBB858781

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.74 Save up to 41%
Price: $ 4.53

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Officemate® Self-Inking Message/Date Stamp, FAXED, 1-1/2" x 1/2", Red

Self-inking stamp is ready for immediate use and individually packed in a clear, hard-sided, permanent storage box. Storage boxes may be snapped together to create a handy desktop or drawer storage system. Stamp specific messages to help with filing and organizing documentation. Impression size is 1/2" high x 1-1/2" wide.

Product Specifications

    • PACKAGE QUANTITY 1
    • DESCRIPTIONSelf-Inking Message/Date Stamp
    • DESIGN/MESSAGEFAXED
    • COLOR FINISHRed
    • TYPESelf-Inking Stamp
    • BRANDOfficemate®
    • CONSTRUCTIONPlastic
    • LENGTH INCHES1-1/2
    • MANUFACTURERS PART NUMBER OIC77015
    • WIDTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed