Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Accustamp2 Shutter Stamp with Microban, Red/Blue, FOR DEPOSIT ONLY, 1 5/8 x 1/2

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

Accustamp2 Shutter Stamp with Microban, Red/Blue, FOR DEPOSIT ONLY, 1 5/8 x 1/2

Item #: WBB1600270

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.50 ea.
2 $10.25 ea.
3+ $8.90 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Accustamp2 Shutter Stamp with Microban, Red/Blue, FOR DEPOSIT ONLY, 1 5/8 x 1/2

Unique dust cover automatically opens and closes while stamping. Microban® antimicrobial protection works continuously to inhibit the growth of stain- and odor-causing bacteria. Ergonomic rubber grip. Up to 50,000 impressions. Stamp Type: Message; Message(s): FOR DEPOSIT ONLY; Ink Types: Pre-Inked; Re-Inkable; Impression Width: 1 5/8".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • DESCRIPTIONAccustamp2 Shutter Stamp with Microban
    • PACKAGE QUANTITY 1
    • COLOR FINISHBlue/Red
    • DESIGN/MESSAGEFOR DEPOSIT ONLY
    • TYPEPre-Inked Stamp
    • DEPTH INCHES 1/2
    • BRANDACCUSTAMP®
    • CONSTRUCTIONPlastic
    • SIZE1 5/8 x 1/2
    • MANUFACTURERS PART NUMBER 035523
    • WIDTH INCHES1-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!