Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® High Capacity Electric Stapler, 70 Sheets, Black

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Swingline® High Capacity Electric Stapler, 70 Sheets, Black

Item #: WBB1587529

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $659.59 Save up to 37%
Price: $ 416.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® High Capacity Electric Stapler, 70 Sheets, Black

High Capacity stapler users a staple cartridge to let you blow through more big staple jobs faster. Staple 5,000 times without reloading. Electric power provides high capacity results. Flat clinch technology allows for neater stacking of stapled papers. 70 sheet stapling capacity. Limited one-year warranty. Comes pre-packed with 5000 staples. Suction cup feet provide stability.

Product Specifications

    • PACKAGE QUANTITY1
    • BRANDSwingline®
    • COLOR FINISHBlack
    • WIDTH INCHES 5-5/7
    • SHEET CAPACITY70
    • HEIGHT INCHES 9-5/6
    • DESCRIPTIONHigh Capacity Electric Stapler
    • MANUFACTURER PART NUMBERS7069270
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY 1 Year
    • STAPLE CAPACITY5000
    • DEPTH INCHES 14-1/3
    • WEIGHT7.4
    • TYPEElectric Stapler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!