Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Optima 20 Electric Stapler, Auto/Manual, 20 Sheets, Silver - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Swingline® Optima 20 Electric Stapler, Auto/Manual, 20 Sheets, Silver - Pkg Qty 2

Item #: WBB1587527

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $239.86 Save up to 42%
$69.95 each

Sold in packages of 2

Price: $139.90
Product Information
Customer Review
Product Q&A
Accessories
Swingline® Optima 20 Electric Stapler, Auto/Manual, 20 Sheets, Silver

Fast and quiet electric stapler provides Jam Free Guaranteed stapling for the office. Durable for daily use, stapler includes low staple alert, QuickLoad refill, Intelligent guides and built-in stapler remover. Staples 20 sheets on plug-in or battery power (6 AA batteries required, not included). Performance Guarantee. 5-year warranty.

Product Specifications

    • JAM FREEYes
    • LEG LENGTH1/4"
    • PACKAGE QUANTITY1
    • BRANDSwingline®
    • COLOR FINISHSilver
    • WIDTH INCHES 3-5/8
    • SHEET CAPACITY20
    • HEIGHT INCHES 6-1/8
    • STRIP SIZE Full
    • DESCRIPTIONElectric Stapler
    • MANUFACTURER PART NUMBERS7048208
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY 5 Year
    • STAPLE CAPACITY210
    • DEPTH INCHES 10-1/4
    • WEIGHT2.35
    • TYPEElectric Stapler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!