Take 15% off your entire order!

Offer applied at checkout

Swingline® Quick Touch Compact Stapler S7064564

Swingline® Quick Touch Compact Stapler S7064564

Item #: WBB2186501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.99 up to 47% OFF

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Swingline® Quick Touch Compact Stapler S7064564

Quick Touch, Half-strip Stapler offers powerful performance for jam-free stapling up to 15 sheets of paper. Stored energy system provides a boost of power to eliminate the need to push harder as sheet counts increase. QuickLoad technology makes refilling fast and easy with just the push of a button. The ergonomic design and nonslip base make desktop stapling a breeze. Plus, the lightweight, smooth construction provides a comfortable handheld stapling option. Stapler is designed for use with Swingline S.F. 4 premium staples (sold separately).

Product Specifications

  • LIMITED WARRANTY 1 Year
  • TYPEDesktop Stapler
  • JAM FREEYes
  • LENGTH INCHES 5-5/16
  • SHEET CAPACITY15
  • STRIP SIZE Half
  • STAPLER TYPEDesktop
  • MANUFACTURERS PART NUMBER S7064564
  • COLOR FINISHBlack/Blue
  • DESCRIPTIONQuick Touch Compact Stapler
  • PACKAGE QUANTITY1
  • BRANDSwingline®
  • HEIGHT INCHES 2-7/8
  • WIDTH INCHES 1-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Swingline® Quick Touch Compact Stapler S7064563

Item #: B2186502

Not Yet Rated

Usually ships in 1 to 4 days

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swingline® Quick Touch Compact Stapler S7064564

Swingline® Quick Touch Compact Stapler S7064564

Item #: WBB2186501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant