Take 15% off your entire order!

Offer applied at checkout

+

Swingline® LightTouch® Reduced Effort Compact Stapler, 20 Sheet Capacity, Gray/Orange

Swingline® LightTouch® Reduced Effort Compact Stapler, 20 Sheet Capacity, Gray/Orange

Item #: WBB844352

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.33 up to 43% OFF

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Swingline® LightTouch® Reduced Effort Compact Stapler, 20 Sheet Capacity, Gray/Orange

Light Touch Desktop Stapler needs only half the force required by traditional staplers. Offers smooth, quiet operation with less effort at every sheet count. Dependably staples up to 20 sheets at a time. Includes sturdy, trouble-free metal mechanism with stylish, durable plastic housing. Soft grip surfaces enhance feel and control for desktop or handheld use.

Larger Quantity Quotes Available. Please call 1-800-645-1232.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • TYPE OF STAPLE USEDS.F.® 3 Premium Staples
  • LIMITED WARRANTY 1 Year
  • TYPEDesktop Stapler
  • LENGTH INCHES 5-1/4
  • STYLEStaplers
  • SHEET CAPACITY20
  • STRIP SIZE Half
  • STAPLER TYPEReduced Effort
  • SUPPLY TYPEBasic Supplies
  • MANUFACTURERS PART NUMBER SWI66412
  • COLOR FINISHGray/Orange
  • DESCRIPTIONLightTouch® Compact Stapler
  • PACKAGE QUANTITY1
  • BRANDSwingline®
  • HEIGHT INCHES 2-15/16
  • CONSTRUCTIONPlastic/Metal
  • WIDTH INCHES 1-7/8
  • STAPLE CAPACITY105
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swingline® LightTouch® Reduced Effort Compact Stapler, 20 Sheet Capacity, Gray/Orange

Swingline® LightTouch® Reduced Effort Compact Stapler, 20 Sheet Capacity, Gray/Orange

Item #: WBB844352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Swingline® LightTouch® Reduced Effort Compact Stapler, 20 Sheet Capacity, Gray/Orange
    Swingline® LightTouch® Reduced Effort Compact Stapler, 20 Sheet Capacity, Gray/Orange
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant