Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco All Metal Stapler 210 Staple Strip Capacity Black

Rollover image to zoom in

Click image to enlarge

See all 157 items in product family

Sparco All Metal Stapler 210 Staple Strip Capacity Black

Item #: WBB1532588

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.99 Save up to 82%
Qty Price
1-2 $4.08 ea.
3+ $3.95 ea.
Product Information
Customer Review
Product Q&A
Sparco All Metal Stapler 210 Staple Strip Capacity Black

All-metal, full-strip stapler features an ABS round handle cap, rubber base and full-length metal channel. Feeder prevents jamming. Rotating anvil provides stable stapling or pinning for standard staples. Stapler fastens up to 20 sheets at a time.

Product Specifications

    • COLOR FINISHBlack
    • SHEET CAPACITY20
    • STRIP SIZE Full
    • DESCRIPTIONAll Metal Stapler
    • SUPPLY TYPEBasic Supplies
    • MANUFACTURER PART NUMBERSPR70355
    • STYLEStaplers
    • STAPLE CAPACITY210
    • STAPLER TYPEDesktop
    • TYPEDesktop Stapler
    • BRANDSparco™
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!