Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Economy Heavy-Duty Stapler 100 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Sparco Economy Heavy-Duty Stapler 100 Sheet Capacity

Item #: WBB1532613

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.85 Save up to 74%
Qty Price
1-2 $19.75 ea.
3+ $19.00 ea.
Product Information
Customer Review
Product Q&A
Sparco Economy Heavy-Duty Stapler 100 Sheet Capacity

Economy stapler features steel construction with nonskid rubber base. Throat depth measures 2". Stapler fastens up to 100 sheets. Stapler uses any heavy-duty staple up to 1/2".

Product Specifications

    • COLOR FINISHBrown
    • SHEET CAPACITY100
    • DESCRIPTIONHeavy-Duty Economy Stapler
    • MANUFACTURER PART NUMBERSPR01315
    • TYPEHeavy Duty Stapler
    • BRANDSparco™
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!