Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Heavy-Duty Stapler  Staples Up To 210 Sheets  Putty/Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Sparco Heavy-Duty Stapler Staples Up To 210 Sheets Putty/Black

Item #: WBB1532618

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.99 Save up to 85%
Qty Price
1-2 $21.75 ea.
3+ $21.50 ea.
Product Information
Customer Review
Product Q&A
Sparco Heavy-Duty Stapler Staples Up To 210 Sheets Putty/Black

Heavy-duty stapler uses various sized staples to fasten 30 to 210 sheets. Design includes steel construction, nonskid rubber base and an adjustable throat-depth guide. Throat depth measures 2". Using the 1/4" staple will fasten 30 sheets of 16 lb. paper. A 5/16" staple fastens 50 sheets. A 3/8" staple fastens 70 sheets. A 1/2" staple fastens 100 sheets. A 9/16" staple fastens 120 sheets. A 5/8" staple fastens 140 sheets. A 13/16" staple fastens 170 sheets. A 7/8" staple fastens 200 sheets, and a 15/16" staple fastens 210 sheets.

Product Specifications

    • COLOR FINISHBlack
    • SHEET CAPACITY210
    • DESCRIPTIONExtra Heavy Duty Stapler
    • MANUFACTURER PART NUMBERSPR01314
    • TYPEHeavy Duty Stapler
    • BRANDSparco™
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!