Take 15% off your entire order!

Offer applied at checkout

X-ACTO® Squeeze StandUp Stapler, 12 Sheet Capacity, Assorted

X-ACTO® Squeeze StandUp Stapler, 12 Sheet Capacity, Assorted

Item #: WBB843376

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.36 up to 18% OFF

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $9.00 ea.
  • Buy 3+ $7.70 ea.

Quantity

Customers Also Viewed

X-ACTO® Squeeze StandUp Stapler, 12 Sheet Capacity, Assorted

Stapler stands vertically on desktop for easy access, high visibility and space savings. Ergonomically designed soft grip to comfortably fit in hand. Floating inner channel reduces jamming. Stapler fastens up to 12 sheets of paper. Accepts half-strip of standard staples.

Product Specifications

  • TYPE OF STAPLE USEDStandard Staples
  • TYPEDesktop Stapler
  • STYLEStaplers
  • SHEET CAPACITY12
  • STAPLER TYPEStand-Up
  • STRIP SIZE Half
  • MANUFACTURERS PART NUMBER EPI73062
  • SUPPLY TYPEBasic Supplies
  • COLOR FINISHAssorted
  • PACKAGE QUANTITY1
  • DESCRIPTIONSqueeze StandUp Stapler
  • BRANDX-Acto®
  • WEIGHT LBS0.5
  • CONSTRUCTIONPlastic/Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PaperPro® Nano Mini Stapler, 12 Sheet Capacity, Assorted Colors, 1 Each

Item #: B844577

Not Yet Rated

Usually ships in 1 to 4 days

$6.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
X-ACTO® Squeeze StandUp Stapler, 12 Sheet Capacity, Assorted

X-ACTO® Squeeze StandUp Stapler, 12 Sheet Capacity, Assorted

Item #: WBB843376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant