Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley Bostitch® Mini Staples, 10 Sheet Capacity, 3/16" Leg Length, 1000/Box
See all 62 items in product family

Stanley Bostitch® Mini Staples, 10 Sheet Capacity, 3/16" Leg Length, 1000/Box

Item #: WBB844202

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.59 Save up to 46%
Price: $ 1.40
Product Information
Customer Review
Product Q&A
Accessories
Stanley Bostitch® Mini Staples, 10 Sheet Capacity, 3/16" Leg Length, 1000/Box

No. 10 staples are designed for use in Bostitch Mini Staplers. Each staple fastens two to 10 sheets of paper and has a 3/16" leg length.

Product Specifications

    • COLOR FINISHSilver
    • SHEET CAPACITY10
    • LEG LENGTH3/16"
    • MANUFACTURERS PART NUMBER BOS10SK
    • MACHINE COMPATIBILITYStanley-Bostitch Mini #10 Staplers
    • DESCRIPTIONMini Staple
    • CONSTRUCTIONSteel
    • TYPEStaples
    • STAPLE TYPEMini
    • BRANDStanley Bostitch®
    • FOR USE WITH Bostitch Mini Staplers
    • PACKAGE QUANTITY1000 Staples/Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!