Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elmer's® All-Purpose Permanent Glue Sticks, 24/Pack

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Elmer's® All-Purpose Permanent Glue Sticks, 24/Pack

Item #: WBB1613258

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.47 Save up to 30%
Qty Price
1 $17.75 ea.
2 $13.50 ea.
3+ $12.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Elmer's® All-Purpose Permanent Glue Sticks, 24/Pack

All-purpose, mess-free glue bonds together a wide variety of materialsincluding paper, cardboard, tag-board, foam and more. Tried-and-true formula applies smoothly, dries quickly and colorlessly. Washable, acid-free and photo-safe. Adhesive Type: Stick; Color Dried: Clear; Color on Application: White; Washable: Yes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.
Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear
    • SUGGESTED USECardboard, Fabrics, Papers, Photos
    • MANUFACTURERS PART NUMBER E553
    • DESCRIPTIONAll-Purpose Permanent Glue Sticks
    • SUPPLY TYPEAdhesives
    • SIZE0.21 oz
    • STYLEGlue
    • GLUE TYPEGlue Stick
    • TYPEGlue
    • BRANDElmer's®
    • PACKAGE QUANTITY24/Pk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!