Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gorilla Tape All-Weather Duct Tape - Extra-Thick - 1" x 10 yds - Black

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Gorilla Tape All-Weather Duct Tape - Extra-Thick - 1" x 10 yds - Black

Item #: WBB2240751

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.99 Save up to 3%
Price: $ 2.89

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Gorilla Tape All-Weather Duct Tape - Extra-Thick - 1" x 10 yds - Black

Extra-thick, aggressive adhesive that sticks to rough, uneven surfaces such as wood, stone, stucco, plaster, brick and more. Reinforced backing is extra strong, but you can still rip it straight and easily. Shiny exterior shell has tough abrasion resistance and forms a tight barrier against moisture.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES360
    • TAPE TYPEDuct Tape
    • MANUFACTURERS PART NUMBER 6100104
    • DESCRIPTIONExtra-Thick Duct Tape
    • WIDTH INCHES1
    • COUNTRY OF ORIGINMade in USA
    • TYPETape
    • BRANDGorilla
    • PACKAGE QUANTITY1 Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!