Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Invisible Tape, 1/2" x 1296", 1" Core, Clear, 12 Rolls per Pack
See all 49 items in product family

Universal Invisible Tape, 1/2" x 1296", 1" Core, Clear, 12 Rolls per Pack

Item #: WBB1424925

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.49 Save up to 26%
Qty Price
1 $20.00 ea.
2 $15.25 ea.
3+ $13.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal Invisible Tape, 1/2" x 1296", 1" Core, Clear, 12 Rolls per Pack

Acrylic office tape becomes invisible upon contact with a flat, smooth surface. Reliable adhesive keeps tape in place. Matte finish accepts ballpoint pen and pencil marks. Stock up and save Tape Type: Invisible; Adhesive Material: Acrylic.



Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • GLOBAL PRODUCT TYPETapes-Transparent Office
    • TAPE TYPEInvisible Tape
    • SUPPLY TYPEAdhesives
    • SIZE1/2" x 1296"
    • STYLETape
    • CORE SIZE [IN.]1
    • MATERIAL(S)Acrylic
    • PACKAGE QUANTITY12/Pack
    • BRANDUniversal®
    • COLOR FINISHClear
    • LENGTH INCHES1296
    • MANUFACTURERS PART NUMBER UNV81236VP
    • DESCRIPTIONInvisible Tape
    • WIDTH INCHES1/2
    • WEIGHT0.72
    • TYPETape
    • FINISH Matte

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!