Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HamiltonBuhl Basic Cassette/CD/AM-FM Listening Center 6 stations

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

HamiltonBuhl Basic Cassette/CD/AM-FM Listening Center 6 stations

Item #: WBB664469

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.00 Save up to 17%
Price: $ 189.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Basic Cassette/CD/AM-FM Listening Center 6 stations

Features:

  • (1) MPC-5050 Bluetooth Boombox
  • (1) Jackbox with Individual Volume Controls
  • (6) Deluxe, Over-Ear Headphones
  • Built in Bluetooth to stream audio from Bluetooth-enabled tablets, smart phones, computers and other devices
  • Programmable CD player with repeat play
  • Plays: CDs and cassette tapes
  • FM Radio
  • 6 x 3.5mm headphone jacks
  • Built-in cassette recorder, record from Bluetooth signal, AUX IN jack, FM radio and CD
  • Dual power: AC or 8 C batteries (not included)
  • Power: 4W RMS
  • Playback non Bluetooth devices via AUX IN jack (cable not included)


Specifications for SC-7V Headphones:

  • Design: Deluxe, over-ear
  • Cushions: Leatherette, replaceable
  • Volume Control: On ear cup
  • Plug: 3.5 mm stereo jacketed
  • Cord: 5' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon
  • Speaker drivers: 40mm
  • Frequency response: 20Hz -20KHz
  • Impedance: 32 Ohms
  • Sensitivity: 100dB
  • Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice.


Specifications for JBP-8SV Jackbox:

  • Construction: Heavy gauge plasticAccommodates: Eight 1/4" headphone jacks
  • Source plug: Dual jacks ? one 1/4" other 1/8"
  • Connection cable: 4' long
  • Volume control: Individual volume control knobs for each headphone position
  • Volume control: Individual volume control knobs for each headphone position


Product Specifications

    • COLOR FINISHBlue
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTION6-Station Basic Listening Center
    • MANUFACTURERS PART NUMBERWNC/CD385/6SV
    • MICROPHONENo
    • TYPEListening Center
    • LIMITED WARRANTY1 Year
    • JACKBOX TYPE"8 Position, With Vol Controls"
    • HEADPHONE TYPEDeluxe
    • PLUG TYPE(S)1/8" or 3.5mm
    • CERTIFIED/APPROVEDUL Listed
    • VOLUME CONTROLYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!