Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HamiltonBuhl 4 Person CD/MP3 Listening Center w/ Deluxe Headphones

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

HamiltonBuhl 4 Person CD/MP3 Listening Center w/ Deluxe Headphones

Item #: WBB664467

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $239.00 Save up to 31%
Price: $ 165.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl 4 Person CD/MP3 Listening Center w/ Deluxe Headphones

Features:

  • (1) Durable, lockable carry case (lock not included)
  • (1) HACX-205 CD/MP3 Player
  • (1) Jackbox with Individual Volume Controls
  • (4) Deluxe, Over-Ear Headphones
  • Top-loading CD/MP3 player with USB
  • Plays: Audio CD, CD-R, CD-RW and MP3 files on CD-R or CD-RW
  • Plays MP3 files on USB flash drives via built-in USB port
  • Amplifier and speaker: Built-in 3W
  • Outputs: 3.5 mm and 1/4" stereo outputs for connecting headphones and jackboxes
  • Volume control: Digital push button
  • Track display: Back-lit LCD
  • Power: 6V wall power adapter or 4 "C" batteries (batteries not Included)


Specifications for SC-7V Deluxe Headphones:

  • Design: Deluxe, over-ear
  • Cushions: Leatherette, replaceable
  • Volume Control: On ear cup
  • Plug: 3.5mm stereo jacketed
  • Chew-Resistant, Braided Nylon Cord
  • Cord: 6' Dura-Cord - chew-resistant, PVC-sleeved, braided nylon
  • Speaker drivers: 40mm
  • Frequency response: 20Hz -20KHz
  • Impedance: 32 Ohms
  • Sensitivity: 100dB
  • Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours, without the use of chemicals.


Product Specifications

    • COLOR FINISHBlue
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic, Leatherette & Foam
    • DESCRIPTION4 Person Listening Center
    • MANUFACTURERS PART NUMBERLCP/HACX205/4SV
    • MICROPHONENo
    • TYPEListening Center
    • LIMITED WARRANTY1 Year
    • JACKBOX TYPE"8 Position, With Vol Controls"
    • HEADPHONE TYPEDeluxe
    • PLUG TYPE(S)3.5mm
    • CERTIFIED/APPROVEDUL Listed
    • VOLUME CONTROLYes
    • CONNECTOR3.5mm (1/8") Stereo Plug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!