Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HamiltonBuhl Cassette/CD/AM-FM Listening Center 6 stations w/ Headphone Rack

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

HamiltonBuhl Cassette/CD/AM-FM Listening Center 6 stations w/ Headphone Rack

Item #: WBB664473

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $239.00 Save up to 10%
Price: $ 213.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Cassette/CD/AM-FM Listening Center 6 stations w/ Headphone Rack

Features:

  • (1) Headphone holder/rack with dust cover
  • (1) MPC-5050 Bluetooth Boombox
  • (1) Jackbox with Individual Volume Controls
  • (6) Deluxe, Over-Ear Headphones
  • Built in Bluetooth to stream audio from Bluetooth-enabled tablets, smart phones, computers and other devices
  • Programmable CD player with repeat play
  • Plays: CDs and cassette tapes
  • FM Radio
  • 6 x 3.5mm headphone jacks
  • Built-in cassette recorder, record from Bluetooth signal, AUX IN jack, FM radio and CD
  • Dual power: AC or 8 C batteries (not included)
  • Power: 4W RMS
  • Playback non Bluetooth devices via AUX IN jack (cable not included)


Specifications for SC-7V Headphones:

  • Design: Deluxe, over-ear
  • Cushions: Leatherette, replaceable
  • Volume Control: On ear cup
  • Plug: 3.5 mm stereo jacketed
  • Cord: 5' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon
  • Speaker drivers: 40mm
  • Frequency response: 20Hz -20KHz
  • Impedance: 32 Ohms
  • Sensitivity: 100dB
  • Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice.


Specifications for JBP-8SV Jackbox:

  • Color: Gray
  • Accommodates: Eight 1/4" headphone jacks
  • Source plug: Dual jacks ? one 1/4" other 1/8"
  • Connection cable: 4' long
  • Volume control: Individual volume control knobs for each headphone position
  • Specifications for Headphone Rack


Product Specifications

    • COLOR FINISHBlue
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTION6-Station Listening Center w/ Headphone Rack
    • MANUFACTURERS PART NUMBERZHH/CD385/6SV
    • MICROPHONENo
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • JACKBOX TYPE"8 Position, With Vol Controls"
    • HEADPHONE TYPEDeluxe
    • PLUG TYPE(S)1/8" or 3.5mm
    • CERTIFIED/APPROVEDUL Listed
    • VOLUME CONTROLYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!