Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton Kids Lab Pack, 8 Personal Headphones and Jackbox

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Hamilton Kids Lab Pack, 8 Personal Headphones and Jackbox

Item #: WBB664437

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.00 Save up to 8%
Price: $ 72.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton Kids Lab Pack, 8 Personal Headphones and Jackbox

Hamilton Electronics presents a 8 pack of Hamilton Kids HA2 Personal Headphones and 8 Station Kids Jackbox.

Lab Pack Includes:

• (8) Blueberry-colored Hamilton Kids HA2 Personal Headsets
• (4) 1/4" Headphone Adapters
• (1) Blueberry-colored 8 station Kids Jackbox

Headphone Description:

Hamilton Electronics Kids HA2 - Super affordable personal educational headphone. Blueberry colored headsets specifically designed for early childhood.

Built with kid's health and safety in mind, these are the first headphones designed to combat the spread of head lice in schools. Each headphone comes in its own heavy-duty, write-on, reclosable bag. When sealed in the bag, lice is killed in 24-48 hours without the use of chemicals.

Headphone Specifications:
• 3.5mm Stereo Plug
• Impedance: 170 Ohms
• Frequency response: 18-20k Hz
• Cord: 6' Braided Nylon Chew-Resistant
• Speaker drivers: 40mm Cobalt magnet type
• Weight: 5 Ounces
• One (1) year warranty.



Product Specifications

    • COLOR FINISHBlue
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTION8 Headphones Kids Lab Pack with Jackbox
    • INCLUDES"(8)Kids Personal Headsets, (1)8 Station Kids Jackbox"
    • MANUFACTURERS PART NUMBERKHA2/K8SCV
    • MICROPHONENo
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • JACKBOX TYPE"8 Position, With Vol Controls"
    • HEADPHONE TYPEKids Personal
    • PLUG TYPE(S)1/8" or 3.5mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!