HamiltonBuhl Lab Pack, 12 SC7V Deluxe Headphones in a Carry Case

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

HamiltonBuhl Lab Pack, 12 SC7V Deluxe Headphones in a Carry Case

Item #: WBB431470

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 201.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Lab Pack, 12 SC7V Deluxe Headphones in a Carry Case

Features:

  • (12) Deluxe Headphones - SC7V
  • (1) Carry Case - LCP
  • Deluxe, Over-The-Ear Design
  • Volume Control On Ear Cup
  • Leatherette Cushions, Replaceable
  • Stereo
  • Plug: 3.5mm Stereo Jacketed
  • Chew-Resistant, Braided Nylon Cord
  • Cord: 6 feet
  • Speaker drivers: 40mm
  • Frequency response: 20Hz-20kHz
  • Impedance: 32 Ohms
  • Heavy-duty, write-on, reclosable bag (helps prevent the spread of lice)
  • Weight: 8 Ounces
  • Warranty: 1 Year Compatible with:
  • MP3 Players
  • Cell Phones / Mobile Devices
  • Tablets / eReaders
  • Computers (Mac & PC)
  • Chromebooks
  • CD Players / Stereos
  • TVs
  • Most Gaming Systems


Product Specifications

    • COLOR FINISHBlue/Gray
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic, Leatherette & Foam
    • DESCRIPTION12 Deluxe Headphones in a Carry Case
    • MANUFACTURERS PART NUMBERLCP/12/SC7V
    • MICROPHONENo
    • TYPEIsolating Headphone
    • LIMITED WARRANTY1 Year
    • HEADPHONE TYPEDeluxe
    • VOLUME CONTROLYes
    • CONNECTOR3.5mm (1/8") Stereo Plug
    • PLUG TYPE(S)3.5mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!