Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Personal Economical Headphones, 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Personal Economical Headphones, 100 Pack

Item #: WBB1806051

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $494.83 Save up to 40%
Price: $ 294.95
Product Information
Customer Review
Product Q&A
Personal Economical Headphones, 100 Pack

Hamilton PER/100 is a Bulk Pack of 100 Super Affordable personal educational headphones.  Design with maximum function and affordability in mind. Ideal for use with tablets, mobile devices, computers, MP3 Players, CD Players and much more.



Headphone Specifications:

  • Personal, On-Ear Design
  • Foam Ear Cushions, Replaceable
  • Stereo Headphone   
  • 1/8 inch plug   
  • Impedance: 170 Ohms   
  • Cord: 6 feet   
  • Frequency response: 18-20k Hz   
  • Speaker drivers: 40mm Cobalt magnet   
  • Weight: 5 Ounces   
  • 90 Day warranty


Compatible with most:

  • MP3 Players
  • Cell Phones/Handheld Mobile devices
  • Tablets / eReaders
  • Computers (Mac & PC)
  • CD Players / Stereos


Product Specifications

    • COLOR FINISHBlack
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Foam
    • DESCRIPTIONPersonal Economical Headphones, 100 Pack
    • MANUFACTURERS PART NUMBERPER/100
    • MICROPHONENo
    • TYPEOn-Ear Headphone
    • NOISE CANCELLINGNo
    • SOUND LIMITINGYes
    • SENSITIVITY108±3Db SPL/3Mw/5cm at 1KHz
    • PLUG TYPE(S)1/8" or 3.5mm
    • DIAMETER40mm
    • FREQUENCY20Hz-20kHz ±3dB
    • ANSWER BUTTONNo
    • CONNECTOR3.5mm (1/8") Stereo Plug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!