Silicone Ear Bud Headphones, Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Silicone Ear Bud Headphones, Black

Item #: WBB1806081

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.68 Save up to 27%
Price: $ 5.60
Product Information
Customer Review
Product Q&A
Silicone Ear Bud Headphones, Black

The Hamilton Buhl headphones have a comfortable in-ear design, with a 3' 10" long cord and silicone ear buds.


Specifications:

  • Soft and flexible silicone tips that help block out surrounding noises 
  • 3 Foot 10 inch foot cord
  • 3.5 mm Stereo Plug
  • Overall dimensions: 1" H x 0.25" W x 0.25" D


Product Specifications

    • COLOR FINISHBlack
    • BRANDHamiltonBuhl
    • CONSTRUCTIONSilicone
    • DESCRIPTIONSilicone Ear Bud Headphones, Black
    • MICROPHONENo
    • TYPEEarbud/Earphone
    • NOISE CANCELLINGNo
    • SOUND LIMITINGYes
    • FREQUENCY20Hz-20kHz ±3dB
    • SENSITIVITY108±3Db SPL/3Mw/5cm at 1KHz
    • ANSWER BUTTONNo
    • PLUG TYPE(S)1/8" or 3.5mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!