Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oklahoma Sound 40 Watt Wireless PA System with Headset Mic
See all 32 items in product family

Oklahoma Sound 40 Watt Wireless PA System with Headset Mic

Item #: WBB2235674

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $515.90 Save up to 43%
Price: $ 293.95
Product Information
Customer Review
Product Q&A
Accessories
Oklahoma Sound 40 Watt Wireless PA System with Headset Mic

This new PA system with wireless headset microphone will broadcast effortlessly up to 100 feet away from receiver/speaker. Also, the control panel includes a 1/4" mic input for additional wired microphones, as well as a 1/4" and 1/8" auxiliary inputs for MP3 and other media players. Sync your smart phone direct to the sound system through built-in Bluetooth technology or play MP3 files through a built-in USB port. The PRA-8000 even includes an SD/MMC Port. Use with an AC wall plug, or use remotely for up to five hours while powered by its built in rechargeable lead acid battery. The built-in underside receptacle allows for Tripod set up. Tripod optional.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES11
    • HEIGHT INCHES17
    • COLOR FINISHBlack
    • BRANDOklahoma Sound
    • CONSTRUCTIONPlastic
    • ASSEMBLYAssembled
    • DESCRIPTIONWireless Public Address System
    • MANUFACTURERS PART NUMBERPRA-8000/PRA8-7
    • MICROPHONEWireless
    • TYPEWireless
    • WEIGHT LBS19
    • WATTS40
    • LIMITED WARRANTY5 Years
    • SPEAKER TYPESingle
    • SPEAKER SIZE INCHES8
    • SYSTEM TYPEPortable
    • MP3 COMPATIBLEN
    • COMPATIBILITYSmartphones
    • NUMBER OF MICROPHONES1
    • BLUETOOTH COMPATIBLEY
    • USB1
    • BATTERY/CHARGE LIFE5
    • PACKAGE QUANTITY1
    • NUMBER OF SPEAKERS1
    • POWER SOURCESAC Wall Plug or Rechargeable Battery

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed