Technical Pro Dual signal VHF High Band Microphone System
See all 53 items in product family

Technical Pro Dual signal VHF High Band Microphone System

Item #: WBB2114395

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Technical Pro Dual signal VHF High Band Microphone System

Features:
  • Dual signal VHF high band microphone system
  • Dual handheld microphones included
  • Maximum deviation range: ±75kHz
  • Output: 1/4"
  • Frequency Response: 100Hz-10kHz
  • Signal to noise ratio: >80 dB
  • Modulation mode: FM
  • THD: <1%
  • Audio dynamic range: >80dB
  • Service area: >50 feet
  • Temperature range: 0 to 45C
  • Weight: 3 lbs


Product Specifications

    • WIDTH INCHES1-1/2
    • DEPTH INCHES8
    • HEIGHT INCHES5
    • COLOR FINISHBlack
    • BRANDTechnical Pro
    • CONSTRUCTIONMetal
    • ASSEMBLYAssembled
    • DESCRIPTIONDual Signal VHF High Band Microphone System
    • MANUFACTURERS PART NUMBERWM201
    • MICROPHONEVHF
    • OUTPUTS1/4"
    • WEIGHT LBS2
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • CABLE LENGTH FEET3
    • POWER SOURCE(S)AC or Battery Powered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed