Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mini-Meg 10W Megaphone

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Mini-Meg 10W Megaphone

Item #: WBB1979463

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.00 Save up to 46%
Price: $ 55.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mini-Meg 10W Megaphone

The Mini-Meg 10W Megaphone operates for up to 20 continuous hours on four D-cell batteries or rechargeable lithium-ion batteries (not included). Covers up to 100 yards and groups of up to 50 people. Siren function and adjustable volume control. Made from durable ABS plastic construction. At 2-lbs. it is lightweight, easy to store and easy to carry. Convenient travel size megaphone folds for easy portability with its attached carrying strap.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES10
    • HEIGHT INCHES7
    • COLOR FINISHRed/White
    • BRANDAmplivox
    • CONSTRUCTIONABS Plastic
    • ASSEMBLYAssembled
    • DESCRIPTION10W Mini-Meg Megaphone
    • MANUFACTURERS PART NUMBERS600R
    • TYPEBull Horn/Megaphone
    • WEIGHT LBS1.2
    • WATTS10W
    • LIMITED WARRANTY1 Year
    • BLUETOOTH COMPATIBLENo
    • APPLE COMPATIBLENo
    • PACKAGE QUANTITY1
    • AUDIO RANGE100 Yards
    • SYSTEM TYPEMegaphone
    • MP3 COMPATIBLENo
    • NUMBER OF SPEAKERS1
    • POWER SOURCE(S)Lithium Battery External

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed