Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mity-Meg Plus 25W Megaphone w/ Rechargeable Battery

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Mity-Meg Plus 25W Megaphone w/ Rechargeable Battery

Item #: WBB1979470

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.00 Save up to 41%
Price: $ 160.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mity-Meg Plus 25W Megaphone w/ Rechargeable Battery

Mity-Meg PLUS 25W Megaphone with detachable coil corded mic operates for up to 40 hours continuously and is bundled w/ a Lithium-ion Rechargeable Battery Pack. Range up to one mile. Adjustable volume and three modes: talk, siren and whistle offer enhanced versatility. Battery indicator lights show power status. Weatherproof design stands up to inclement weather. Pistol grip and wrist strap make it comfortable to hold.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14-1/2
    • DEPTH INCHES10
    • HEIGHT INCHES8-1/4
    • COLOR FINISHRed/White
    • BRANDAmplivox
    • CONSTRUCTIONABS Plastic
    • ASSEMBLYAssembled
    • DESCRIPTION25W Mity-Meg PLUS Megaphone w/ Battery
    • MANUFACTURERS PART NUMBERSB602MR
    • MICROPHONEAttached Wired UHF
    • TYPEBull Horn/Megaphone
    • WEIGHT LBS3
    • WATTS25W
    • LIMITED WARRANTY1 Year
    • BLUETOOTH COMPATIBLENo
    • APPLE COMPATIBLENo
    • PACKAGE QUANTITY1
    • AUDIO RANGE1 Mile
    • SYSTEM TYPEMegaphone
    • MP3 COMPATIBLENo
    • NUMBER OF SPEAKERS1
    • NUMBER OF MICROPHONES1
    • POWER SOURCE(S)Lithium Battery External

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!