Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HygenX Sanitary Disposable Microphone Covers, 100% White Cotton, 12 Boxes of 100

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

HygenX Sanitary Disposable Microphone Covers, 100% White Cotton, 12 Boxes of 100

Item #: WBB2181120

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.90 Save up to 44%
Qty Price
1-2 $135.95 ea.
3-4 $128.95 ea.
5+ $122.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Environmentally-Friendly, Biodegradable HygenX 100% Cotton Disposable Sanitary Microphone Covers - Master Carton/12 Boxes of 100

Keeping proper hygiene is more important now than ever, and these disposable, sanitary covers are an easy way to keep your students, performers, lecturers and guests protected. Made from sustainable and renewable, environmentally safe, hypoallergenic, 100% cotton with special weave design, the HygenX disposable, sanitary microphone covers help halt the spread of germs and bacteria, yet amazingly, have NO impact on sound quality. Simply stretch the cover over the microphone and you're all set, ensure peace of mind and cleanliness. For added convenience, HygenX disposable covers come in unique tissue box style packaging for easy storage and distribution.

HygenX 100% cotton, disposable sanitary microphone covers are the must-have accessory for microphones used in any and all shared environments:

  • Schools, Universities and Camps
  • Recording Studios, Performance and Theater Groups
  • Businesses, Hotels, Restaurants, Clubs, Wedding and Event DJs
  • Guided Tour Groups
  • Places of Worship

Specifications:

  • Master carton: 12 dispenser boxes; total of 1,200 individual covers
  • Each dispenser boxes contains 100 individual covers
  • Fit: All HamltonBuhl handheld microphones, as well as other branded, competitor microphones. Check outer diameter for exact fit.
  • Outer Diameter: 3"
  • Stretches to: Approximately 3.5"
  • Construction: Hypoallergenic biodegradable 100% cotton


Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES3
    • COLOR FINISHWhite
    • BRANDHamiltonBuhl
    • CONSTRUCTIONCotton
    • DESCRIPTIONSanitary Disposable Microphone Covers
    • MANUFACTURERS PART NUMBERX19MMCWHC
    • TYPEAccessory
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!