Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Quad User Wireless Kit, for wireless ready OneBoard

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Balt® Quad User Wireless Kit, for wireless ready OneBoard

Item #: WBB1345500

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $204.51 Save up to 16%
Price: $ 171.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Quad User Wireless Kit, for wireless ready OneBoard

USB wireless PC adapter enables wireless interaction when used with the Balt OneBoard Interactive Whiteboard. Includes USB adapter / AC power plug.

Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES3
    • HEIGHT INCHES1
    • COLOR FINISHBlack
    • BRANDBalt®
    • ASSEMBLYAssembled
    • DESCRIPTIONUSB - RF Receiver
    • FRAME COLORSilver
    • MANUFACTURERS PART NUMBER62408
    • STYLEInteractive
    • MAGNETICNo
    • COMPATIBILITYOneBoard Interactive Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can I see the vendor website?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed