Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® 4' Weatherly Backless Outdoor Bench, Eco Friendly Synthetic Wood In White

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

highwood® 4' Weatherly Backless Outdoor Bench, Eco Friendly Synthetic Wood In White

Item #: WBB1409161

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $569.99 Save up to 43%
Price: $ 324.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
highwood® 4' Weatherly Backless Outdoor Bench, Eco Friendly Synthetic Wood In White

highwood® synthetic wood is truly "Nature's Closest Rival" and is the world's most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other "poly" or "HDPE" materials have a soft, waxy and plastic appearance/texture, highwood® features premium "natureTEX" embossed surfaces that are harder and more appealing to the touch. The rich wood-grain colors, some of which feature grain like streaking, run to the core of the material…are extremely fade resistant and a proven performer in all climates. There is no wood-fiber content in these Eco Friendly, recyclable products (it is not a "composite") and the material will not absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride.This elegant, hand-crafted Weatherly Backless Outdoor Bench features a traditional design and gently angled legs. Available in both a 4ft and 5ft width option, the durable wood-tone colors will look great season after season with a simple wash down each spring with warm soapy water. This item is a part of the highwood® "Weatherly Collection" which features a traditional bench, a backless bench, a porch swing plus rocking & traditional garden chair options.

Features

  • 100% Made in the USA
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • "Clean" looks with minimal hardware visible
  • The look & feel of real wood in colors that blend with nature
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500lb weight capacity
  • 12 year residential-use warranty/8 year commercial-use warranty
  • Part of the highwood® "Weatherly Collection" - featuring traditional & backless benches, porch swings plus rocking & traditional garden chair options…all with the same elegant design features
  • Assembled 5ft bench = 59.5"W x 16.5"H x 16"D (27lbs)
  • Assembled 4ft bench = 48.5"W x 16.5"H x 16"D (24lbs)
  • Some assembly required

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48-1/2
    • WIDTH INCHES16
    • HEIGHT INCHES16-1/2
    • COLOR FINISHWhite
    • BRANDhighwood®
    • CONSTRUCTIONSynthetic Wood
    • DESCRIPTION4' Weatherly Backless Bench
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERAD-BENN4-WHE
    • TYPERecycled Plastic Bench
    • WEIGHT LBS24
    • STYLEFlat Bench
    • SEAT COLORWhite
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use
    • MOUNT TYPEPortable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!