Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® 5' Weatherly Outdoor Bench, Eco Friendly Synthetic Wood In White

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

highwood® 5' Weatherly Outdoor Bench, Eco Friendly Synthetic Wood In White

Item #: WBB1409136

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $874.99 Save up to 43%
Price: $ 499.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
highwood® 5' Weatherly Outdoor Bench, Eco Friendly Synthetic Wood In White

This Weatherly Garden Bench is part of the Weatherly Collection and comes in two widths (4ft & 5ft). The relaxed yet bold styling of this collection make it an easy addition to any area and the contoured seat adds to the comfort level. This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500 pound weight capacity. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


Documents are in PDF format

Product Specifications

    • LENGTH INCHES64
    • WIDTH INCHES25
    • HEIGHT INCHES32
    • COLOR FINISHWhite
    • BRANDhighwood®
    • CONSTRUCTIONSynthetic Wood
    • DESCRIPTION5' Weatherly Bench
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERAD-BENW3-WHE
    • TYPERecycled Plastic Bench
    • WEIGHT LBS48
    • STYLEBacked Bench with Arms
    • SEAT COLORWhite
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use
    • MOUNT TYPEPortable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed