Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' Modern Bench With Back Rest in Recycled Plastic Lumber

Rollover image to zoom in

Click image to enlarge

See all 177 items in product family

6' Modern Bench With Back Rest in Recycled Plastic Lumber

Item #: WB250833

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $761.00 ea.
3+ $729.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RECYCLED PLASTIC LUMBER BENCHES
Modern Bench with Back
Recycled plastic lumber benches provide maintenance-free solutions for outdoor benches. Great for parks, picnic areas, university campuses and more. Framing is made of nylon. Wood is made out of recycled plastic that resists weather, decomposition and insects. Base plates allow floor anchoring for permanent installation. Benches measure 6'L overall.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES22-3/4
    • HEIGHT INCHES30-1/4
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONModern Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERPLMWB6-BE
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES22-3/4
    • SEAT HEIGHT INCHES16-1/4
    • TYPERecycled Plastic Bench
    • STYLEBacked Bench
    • MOUNT TYPESurface
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Review of 6' Modern bench

Your review: This bench is very well made and durable. We have installed it outside of our Elks Lodge and it looks very impressive. I will send photos of it, once we install our dedication plaque on it.

Pros: Very sturdy material and good looking design.

Cons: None at this time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!