Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover Avalon All-Weather 60 In. Porch Bench in White

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Hanover Avalon All-Weather 60 In. Porch Bench in White

Item #: WBB1905240

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.00 Save up to 11%
Price: $ 713.00
Product Information
Customer Review
Product Q&A
Accessories
Hanover Avalon All-Weather 60 In. Porch Bench in White

Enjoy the scenery with the Avalon All-Weather 60 In. Porch Bench from Hanover Outdoor Furniture. Constructed out of durable HDPE material, this bench is built-to-last you many years of outdoor seating. Unlike authentic wood furniture, this material will never peel, chip, or split naturally. It resists corrosive substances, insects, salt, UV fading, and other environmental strain. Truly low-maintenance, this bench will never require painting, staining, or waterproof treatment It's sturdy base and wide arm rests insure strength and stability bound together by commercial-grade stainless steel hardware. Backed with a 20-year limited warranty, so you can be sure this patio bench will maintain its original condition year after year.

Product Specifications

    • LENGTH INCHES57
    • WIDTH INCHES17-1/4
    • HEIGHT INCHES17
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDHanover
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONOutdoor Porch Bench
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERHVNB60WH
    • PACKAGE QUANTITY1
    • SEAT THICKNESS INCHES2-1/2
    • TYPEPlastic Bench
    • WEIGHT LBS76
    • WEIGHT CAPACITY300
    • STYLEBacked Bench with Arms
    • SEAT COLORWhite
    • LIMITED WARRANTY20 Years
    • MOUNT TYPEPortable
    • APPROVALWater-resistant; UV-resistant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed