Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Country Plastics Bench Legs With Cup Holder, BNLG-2AG, Set of 2

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

High Country Plastics Bench Legs With Cup Holder, BNLG-2AG, Set of 2

Item #: WBB2082014

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High Country Plastics Bench Legs With Cup Holder, BNLG-2AG, Set of 2

These bench legs are a durable poly construction with UV protection that allows us to guarantee them for life to not rot, splinter, crack, rust or break. The unique design allows you to create a seating arrangement to fit your own personal needs. Wood or Pergo outdoor decking can be cut at desired lengths and angles to create endless seating possibilities. Requires 2" x 6" Wood or Pergo for the back support pieces and 2" x 8" for the seat support pieces. Each bench leg has one molded in beverage holder and a fishing pole slot that can also be used as a flag holder.

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES30-1/2
    • HEIGHT INCHES40-1/4
    • COLOR/FINISHGray
    • BRANDHigh Country Plastics
    • CONSTRUCTIONPlastic
    • DESCRIPTIONTwo Bench Legs With Cup Holder
    • MANUFACTURERS PART NUMBERBNLG-2AG
    • PACKAGE QUANTITY2
    • WEIGHT LBS22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!