Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Colonial Bench, Recycled Plastic, 6 ft, Green
See all 176 items in product family

Colonial Bench, Recycled Plastic, 6 ft, Green

Item #: WBB264294

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $450.00 Save up to 4%
Qty Price
1-2 $448.00 ea.
3+ $433.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Colonial Bench, Recycled Plastic, 6 ft, Green

Made with four 2" x 6" Resinwood slats and black recycled plastic bases. Heavy duty zinc coated hardware standard. Stainless available.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES25
    • HEIGHT INCHES33-1/2
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONColonial Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB 6GRECOLE
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES37591
    • SEAT HEIGHT INCHES17-1/2
    • SEAT THICKNESS INCHES2
    • TYPE100 Percent Recycled Bench
    • WEIGHT LBS160
    • CAPACITY LBS1200
    • STYLEBacked Bench
    • NUMBER OF BASES3
    • MOUNT TYPESurface/In-Ground
  • Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!