Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Deluxe 8 Ft. Flat Bench, Cedar Bench/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Polly Products Deluxe 8 Ft. Flat Bench, Cedar Bench/Black Frame

Item #: WBB704046

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 349.00
Product Information
Customer Review
Product Q&A
Accessories
Polly Products Deluxe 8 Ft. Flat Bench, Cedar Bench/Black Frame

The Deluxe 8' Flat Bench has added length and a wider seat making it an ideal choice for sports and recreation. A backless bench that provides comfort to walkers on trails, skaters in parks, or a locker room anywhere. Maintenance free stainless steel fasteners and recycled plastic components provide years of service for all settings

Additional frame and seat colors available. Please call for details.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES19-5/8
    • HEIGHT INCHES18
    • COLOR FINISHCedar
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONDeluxe Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic, Steel
    • MANUFACTURERS PART NUMBERASM-DB8F-01-BK/CD
    • SEAT LENGTH INCHES96
    • SEAT WIDTH INCHES14-3/4
    • SEAT HEIGHT INCHES18
    • TYPE100 Percent Recycled Bench
    • WEIGHT LBS113
    • CAPACITY LBS1000
    • STYLEFlat Bench
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!