Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Monarque 4 Ft. Backed Bench, Green Bench/Brown Frame

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Polly Products Monarque 4 Ft. Backed Bench, Green Bench/Brown Frame

Item #: WBB703817

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.77 Save up to 5%
Price: $ 285.00
Product Information
Customer Review
Product Q&A
Accessories
Polly Products Monarque 4 Ft. Backed Bench, Green Bench/Brown Frame

The Monarque benches are ideal for the location that is small but needs style. This four foot bench would look great in your garden, on your deck or any area where  space is a concern. Like all Polly Products benches the Monarque is original and is maintenance free recycled plastic. Made in America.

Additional frame and seat colors available. Please call for details.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES29
    • HEIGHT INCHES32-3/8
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONMonarque Bench
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONRecycled Plastic, Steel
    • MANUFACTURERS PART NUMBERASM-MB4B-01-BN/GN
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES15-1/2
    • SEAT HEIGHT INCHES19-1/2
    • TYPE100 Percent Recycled Bench
    • WEIGHT LBS86
    • CAPACITY LBS1000
    • STYLEBacked Bench
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!