Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

6 Foot Bench Shown

Jayhawk Recycled Plastic 4 ft. Bench with Back - Newport Series - Green

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Jayhawk Recycled Plastic 4 ft. Bench with Back - Newport Series - Green

Item #: WBB2221815

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 365.95
Product Information
Customer Review
Product Q&A
Accessories
Jayhawk Recycled Plastic 4 ft. Bench with Back - Newport Series - Green

Made with six 2" x 4" and two 2" x 6" bull-nosed slats, this is our most comfortable bench yet. Perfect for any park, school, city or business and made completely of Jayhawk's proprietary tri-blended recycled plastic. Virtually maintenance free, this bench will hold up to all weather elements and won't splinter, crack or warp. Custom colors available for quantity orders. Stainless steel hardware comes standard. The bench can be surface or in-ground mounted. 5 year limited warranty; 50 year against termite infestation.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES26
    • HEIGHT INCHES32-1/4
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONNewport Bench
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERPB 4GRENEW
    • TYPERecycled Plastic Bench
    • CAPACITY LBS500
    • STYLEBacked Bench
    • LIMITED WARRANTY5 Years
    • MOUNT TYPESurface/In-Ground
    • APPROVALS OR CERTIFICATIONSLEED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!