Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jayhawk Plastics Recycled Plastic 6 ft. Plaza Bench - Silver Frame with Gray Slats

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Jayhawk Plastics Recycled Plastic 6 ft. Plaza Bench - Silver Frame with Gray Slats

Item #: WBB2220936

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,202.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jayhawk Plastics Recycled Plastic 6 ft. Plaza Bench - Silver Frame with Gray Slats

Made with eight 2" x 4" Resinwood slats and an extremely durable, steel, silver powder-coated frame, this style bench is ideal for anyone looking to impress the next passerby. Contoured boards are included for comfort and the frame is made with holes for surface mounting. Stainless steel hardware is standard. Mounting hardware is provided.

Product Specifications

    • LENGTH INCHES76
    • WIDTH INCHES27
    • HEIGHT INCHES33
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONRecycled Plastic Bench
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 6GRASFPLZ
    • PACKAGE QUANTITY1
    • SEAT LENGTH INCHES72
    • SEAT HEIGHT INCHES18
    • TYPERecycled Plastic Bench
    • WEIGHT LBS195
    • STYLEBacked Bench with Arms
    • SHAPERectangular
    • LIMITED WARRANTY5 Years
    • COLLECTIONPlaza
    • MOUNT TYPESurface
    • SEAT DEPTH INCHES17
    • APPROVALS OR CERTIFICATIONSLEED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!