Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trailside Bench, Recycled Plastic, 8 ft, Green
See all 116 items in product family

Trailside Bench, Recycled Plastic, 8 ft, Green

Item #: WBB264204

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $646.00 ea.
3+ $624.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Trailside Bench, Recycled Plastic, 8 ft, Green

Made with four 4" x 4" Resinwood slats and heavy duty, powder coated structural steel frames. Heavy duty, zinc coated hardware standard. Stainless available. Bench frame includes hole for surface mount.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES15
    • HEIGHT INCHES17-3/4
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONTrailside Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 8GRETRA
    • SEAT LENGTH INCHES96
    • SEAT WIDTH INCHES15
    • SEAT HEIGHT INCHES17-3/4
    • SEAT THICKNESS INCHES4
    • TYPE100 Percent Recycled Bench
    • WEIGHT LBS195
    • CAPACITY LBS1600
    • STYLEFlat Bench
    • NUMBER OF BASES4
    • MOUNT TYPESurface
  • Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!