Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraPlay 48" Huntington Bench w/ Back, Spartan Bronze

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

UltraPlay 48" Huntington Bench w/ Back, Spartan Bronze

Item #: WBB2152987

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,037.00
Product Information
Customer Review
Product Q&A
Accessories
UltraPlay 48" Huntington Bench w/ Back, Spartan Bronze

The Huntington Bench with Back includes hexagonal accents that make the Huntington Series a clean and sleek line. Features a powder coated Spartan bronze finish. The Huntington Bench sits at 4-ft in length and is constructed of 1-1/2" square tubing. Surface mounted and ships fully assembled.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES25-3/4
    • HEIGHT INCHES36
    • COLOR FINISHBrown
    • BRANDUltraPlay
    • CONSTRUCTIONSteel
    • DESCRIPTION4' Bench w/ Back
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER53-HX4
    • PACKAGE QUANTITY1
    • TYPESteel Slat Bench
    • WEIGHT LBS140
    • STYLEBacked Bench with Arms
    • LIMITED WARRANTY1 Year
    • COLLECTIONHuntington
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!