Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lasting Impressions Commercial 66"L Steel Bench, Black

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Lasting Impressions Commercial 66"L Steel Bench, Black

Item #: WBB1449658

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $599.00 Save up to 6%
Qty Price
1-3 $591.00 ea.
4+ $562.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lasting Impressions Commercial 66"L Steel Bench, Black

The 5.5' Lasting Impressions bench is the perfect addition to any commercial property. It's strong, sleek design when accented with any of our other line of products conveys the message that your business or property has the comfort and safety of its patrons in mind. If it's just a small seating area that is required, the Lasting Impressions 5.5' bench is comfortable and inviting all on its own. The 5.5' bench comes equipped with pre-drilled foot plates for easy surface mount installation to avoid tipping and theft.

100% Manufactured in North America.

Product Specifications

    • LENGTH INCHES66
    • WIDTH INCHES24
    • HEIGHT INCHES33
    • COLOR FINISHBlack
    • BRANDLasting Impressions
    • CONSTRUCTIONSteel
    • DESCRIPTIONCommercial 66" Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER460-224-0006
    • SEAT LENGTH INCHES66
    • SEAT WIDTH INCHES18
    • SEAT HEIGHT INCHES20
    • TYPESteel Slat Bench
    • CAPACITY LBS900
    • STYLEBacked Bench with Arms
    • LIMITED WARRANTY1 Year
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!