Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Seat, 46" ADA Round Table, Perforated 80"W x 63"D - Blue
See all 79 items in product family

3-Seat, 46" ADA Round Table, Perforated 80"W x 63"D - Blue

Item #: WBB246752

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 944.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The perforated pattern ADA accessible round table has a 1-5/8" O.D. frame. Table can be used as portable and/or a surface mount table. Surface Mount is recommended for ADA. Perforated Style. Blue Plank & Frame finish. 80"W x 63"D x 30"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES80
    • HEIGHT INCHES30
    • COLOR FINISHBlue
    • BRANDUltraPlay
    • CONSTRUCTIONCoated Steel
    • DESCRIPTION46" ADA Round Picnic Table
    • FRAME COLORBlue
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB358H-RDPB
    • PACKAGE QUANTITY1
    • TABLE LENGTH INCHES46
    • TABLE WIDTH INCHES46
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPERound
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!