Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Deluxe Bulletin Board Set, 1 Set
See all 18 items in product family

Carson-Dellosa® Deluxe Bulletin Board Set, 1 Set

Item #: WBB954935

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Deluxe Bulletin Board Set, 1 Set

Store and carry your classroom decorations with the Deluxe Bulletin Board Storage Bag. Bound edges deliver extra strength. Sturdy handle allows easy transportation. Secure with hook-and-loop tape closure. Clear vinyl allows quick reference. The storage bag is made of a flame-retardant material and durable construction. Storage bag measures 30" x 24".

Product Specifications

    • BRANDCarson-Dellosa™
    • MANUFACTURER PART NUMBER180000
    • DESCRIPTIONDeluxe Bulletin Board Set
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Set
    • GRADEPre K - 3
    • APPLICATIONDecoration
    • SUPPLY TYPEClassroom Boards
    • STYLEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!