Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Poster Board, 22" x 28", White, 50/Pack

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Roaring Spring Poster Board, 22" x 28", White, 50/Pack

Item #: WBB1893540

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.88 Save up to 41%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Poster Board, 22" x 28", White, 50/Pack

White Poster board for use on signs, projects and Kraft projects. Each carton contains 50 sheets of board. Board is coated on one side, both sides white. Board size is 22" x 28". Proudly made in USA!

Product Specifications

    • BRANDRoaring Spring
    • MANUFACTURER PART NUMBER48105
    • DESCRIPTIONPoster Board
    • WIDTH INCHES22
    • HEIGHT INCHES28
    • COLOR FINISHWhite
    • PACKAGE QUANTITY50/Carton
    • APPLICATIONLearning
    • SUPPLY TYPEClassroom Boards
    • THEMESchool Projects
    • STYLEPoster Board
    • CONSTRUCTION4 Ply Poster Board
    • GRADE9 - 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!