Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon Bordette Design Decorative Border - Star - 2.3" x 25 ft - Paper - Assorted

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Pacon Bordette Design Decorative Border - Star - 2.3" x 25 ft - Paper - Assorted

Item #: WBB1582058

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.05
Product Information
Customer Review
Product Q&A
Accessories
Pacon Bordette Design Decorative Border - Star - 2.3" x 25 ft - Paper - Assorted

Decorative borders create the appearance of a framed edge to dress up any bulletin or display board. Fadeless art paper keeps projects looking fresh for a long time. Each border is printed with an eye-catching design and corrugated on one side. The sturdy corrugate provides a three-dimensional appearance on any flat surface. Each border bends, molds, turns and twists to create unique, layered designs.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBERPAC37900
    • DESCRIPTIONPacon Bordette Design Decorative Border - Star
    • LENGTH INCHES4
    • WIDTH INCHES4
    • HEIGHT INCHES4
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Pack
    • MAGNETICN
    • APPLICATIONDecoration
    • SUPPLY TYPEClassroom Decorations
    • THEMEStars
    • STYLEAccents
    • CERTIFIED/APPROVEDSFI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed