Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® The Very Hungry Caterpillar Good Work Holders, 6 Holders/Pack
See all 2 items in product family

Carson-Dellosa® The Very Hungry Caterpillar Good Work Holders, 6 Holders/Pack

Item #: WBB954955

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.99 Save up to 87%
Price: $ 0.90
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® The Very Hungry Caterpillar Good Work Holders, 6 Holders/Pack

Good Work Holders feature a self-adhesive backing that sticks instantly to most smooth surfaces, such as wood, metal and painted cinder blocks. Use the reusable adhesive strip on the front for displaying student work. The Very Hungry Caterpillar-themed holder can be repositioned again and again. Remove the holder without damaging your walls. Work holder includes four caterpillars and two suns.

Product Specifications

    • BRANDCarson-Dellosa™
    • MANUFACTURER PART NUMBER119025
    • DESCRIPTIONThe Very Hungry Caterpillar Good Work Holder
    • WIDTH INCHES16
    • DEPTH INCHES8
    • HEIGHT INCHES1/8
    • TYPEOrganizers
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY6/Pack
    • APPLICATIONInspiration
    • THEMEAnimals

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!